Add More Items
View All Quick Selects
Below you can add an image for 'Receptacle Tester' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Watertight Connector, 30AMP 3Y 120/208V, Non-Nema Configuration, Multipoint Sealing System Provides Environmental Protection Of Nema 4, 4X, 6, 6P, and IP67 Rated.
Total Availability: In Stock
Check local availability
Book Price
$128.65
Each
Locking Watertight Connector, 30AMP 3Y 600VOLT, Nema Configuration L17-30, Multipoint Sealing System Provides Environmental Protection Of Nema 4, 4X, 6, 6P, and IP67 Rated.
$116.93
With Four Cast Metal Color Options Available, The Optional Lid For The Kitchen Countertop Outlet Easily Blends In With Decor and Other Furnishings In The Home. Homeowners Can Have Easy Access to Code-Compliant Power On Islands and Peninsulas With The Kitchen Countertop Outlet, Which Has A Surface-Mount Design to Easily Maintain and Keep Clean. Plus, With The Optional Lid, There Is An Added Layer Of Cohesion On The Countertop For A Sleek, Modern Style.
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$28.01
Get A Full Battery For Your Phones, Tablets and More With The Convenience Of Built-In Charging. This Tamper-Resistant Usb Outlet Includes Two Usb Type-A Connections and Replaces Traditional Outlets In As Little As Ten Minutes, Providing Easy-to-Access Charging Without Needing Bulky Adapters or Sacrificing Your Plugs. Also Features The Sleek, Clean Lines Of Radiant® For A Sophisticated Look. Made Exclusively For Use With Screwless Wall Plates From The Radiant® Collection, Sold Separately.
$22.53
Usb + Duplex Outlet, White, 125 V, 15 A, Nylon (Back Body);Polycarbonate (Face) Material, #14 to #10 Awg Wire Size, -40 °C Operating Temperature, +60 °C Operating Temperature, 1.693 In Length, 1.35 In Width, 4.18 In Height, 0.3100 LB
Tri Tap Adapter - Orange
$4.62
5.0A Usb Type Ac Duplex Recp 20A 125V W
$52.38
5.0A Usb Type C Duplex Recp 15A 125V W
$58.33
Recp TR Duplex 15A 125V 2P3W STR Iv
$2.11
Recp TR Duplex 15A 125V 2P3W WH
$1.92
5.0A Usb A-C Duplex Recp 15A 125V La
$50.03
5.0A Usb A-C Duplex Recp 15A 125V W
Tap Adapter, 0.3 LB/Ea
Per Foot
Construction 2-Pole Switch, Back and Side-Wire, 20A 120/277V.
$1,138.49
Per 100
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black, Nylon Material, 1.530 In Diameter, 1.8 In Length, Impact Resistant, Chemical Resistant, 0.1 LB
$616.01
Straight Blade Flanged Inlet, 15 A, 125 V, 2 Poles, 3 Wires, Gray, Nylon Material, 2.562 In Diameter, 1.655 In Length, Impact Resistant, Chemical Resistant, 0.15 LB
$2,555.43
Locking Watertight Non-Grounding Plug, 30AMP 3Y 120/208VOLT, Multipoint Sealing System Provides Environmental Protection Of: Nema 4, 4X, 6, 6P and IP67 Rated.
$66.08
Locking Watertight Plug, 30AMP 3Y 600VOLT, L17-30 Configuration, Multipoint Sealing System Provides Environmental Protection Of: Nema 4, 4X, 6, 6P and IP67 Rated.
$97.86
50A Turnlok Plugs and Connectors Make Installing and Securing Your Connections Faster, Safer and More Dependable Than Ever. These Devices Are Designed to Withstand Harsh Environments. Each Device Features A Simple Push, Twist and Lock Body Assembly For Greater Productivity and Labor Savings In Temporary Power Applications. The Back Body Easily Slides Onto The Device and Locks In Place With A Quarter Twist Making Installations Faster, Safer and More Dependable.
$153.39
20
Popularity
Default